Stainless Steel Rectangular Mix and Blend Tank- 250 Gallon
Stainless Steel Rectangular Mix and Blend Tank- 250 Gallon. Level probe reads height of fluid at 4-levels. Vertical agitator: 14 in. dia x 52 in. H. 16 in. dia. manway. US Electrical , 1/2 hp, 1745 rpm, 208-230/460 V, 1.9-1.84/.92 amps, 60 Hz, 3 phase. Inlets: (2) 2 in. dia. ports, (2) 1 in. dia. ports. Outlets: (1) 4 in. dia. S-Line fitting, (1) 2 in. dia. ball valve, (1) 1 in. dia. ball valve, (1) 2 in. dia. port. Overall dimensions: 56-1/2 in. L x 25 in. W x 82 in. H.
Product Details
- Stock No: OI225.
- Manufacturer: Not Specified
Tank Details
- Stainless Tank Type: Mix & Blend Tanks
- Tank Orientation: Vertical
- Jacketed (Insulated)? No
- Dimpled? No
- Agitation? Yes
- Tank Inlets & Outlets Description: Inlets: (2) 2 in. dia. ports, (2) 1 in. dia. ports. Outlets: (1) 4 in. dia. S-Line fitting, (1) 2 in. dia. ball valve, (1) 1 in. dia. ball valve, (1) 2 in. dia. port
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: US Electrical Motor
- Motor Horsepower(HP): 0.5
- Motor RPM: 1745
- Motor Voltage: 208-230/460
- Motor Amps: 1.9-1.84/.92
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 56.5
- Width (Inches): 25
- Height (Inches): 82