Precision Heat Exchanger Co Products Chiller with Surge Drum - 256 Sq. Ft.

Precision Heat Exchanger Co Products Chiller with Surge Drum - 256 Sq. Ft.

1990 Precision Heat Exchanger Co Products Chiller with Surge Drum. Estimated maximum capacity of heat exchange surface area: 256 sq. ft. (54) 1 in. diameter x 217 in. L carbon steel tubes. Shell side MAWP: 250 psi @ 200°F, MDMT: -20°F @ 250 psi. Tube side: MAWP: 100 psi @ 200°F, MDMT: -20°F @ 100 psi. (3) Henry Technologies Valve Co. model: LI-50 liquid level indicators. (2) Parker safety relief valves. Type SRH204. Set pressure: 250 psig. Air capacity 747 scfm. (2) WIKA dial temperature gauges. (2) Parker type LL, float switch assemblies. Inlet / outlets: 5 in. Overall dimensions: 19 ft. 6 in. L x 2 ft. 5 in. W x 4 ft. 9 in. H.

Product Details

  • Stock No: AACA2074A.5
  • Manufacturer: Precision Heat Exchanger Co
  • Serial Number: 11870-3 & 11870-4

Shell & Tube Details

  • Heat Transfer Surface Area (SQ FT): 256
  • Tube Material: Carbon Steel
  • Number of Tubes: 54
  • Tube Diameter (inches): 1
  • Tube Length (inches): 217
  • National Board Number: 5278, 5279
  • MAWP (PSI at temp): Shell Side: 250 psi @ 200°F. Tube Side: 100 psi @ 200°F
  • MDMT (temp at PSI): Shell Side: -20°F @ 250 psi. Tube Side: -20°F @ 100 psi.
  • Inlets & Outlets Description: Inlet / outlets: 5 in

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 234
  • Width (Inches): 29
  • Height (Inches): 57

Additional Product Details

Precision Heat Exchanger Co Products Chiller with Surge Drum - 256 Sq. Ft.