Bell & Gossett Stainless Steel Shell and Tube Heat Exchangers - 200 sq. ft.
Bell & Gossett heat exchanger. Material of construction: 316 stainless steel. (196) 5/8 in. dia. x 74-1/2 in. L. multi-tubes. Heat transfer surface area: 200 ft. sq. Volume: 19 gallon. MAWP: 150 psi at 375ºF, MDMT: -20ºF at 150 psi. Inlets: (2) 6 in. dia. ANSI 150 lb flanged ports, (1) 4 in. dia. ANSI 150 lb flanged ports. Outlets: (2) 2 in. dia. FNPT, (1) 6 in. dia. ANSI 150 lb, (1) 8 in. dia. ANSI 150 lb, (1) 4 in. dia. ANSI 150 lb.
Product Details
- Stock No: BIIR9001B-01
- Manufacturer: Bell & Gossett
Shell & Tube Details
- Heat Transfer Surface Area (SQ FT): 200
- Tube Material: 316 stainless steel
- Number of Tubes: 196
- Tube Diameter (inches): 0.625
- Tube Length (inches): 74.5
- MAWP (PSI at temp): 150 psi @ 375ºF
- MDMT (temp at PSI): -20ºF @ 150 psi
- Inlets & Outlets Description: Inlets: (2) 6 in. dia. ANSI 150 lb flanged ports, (1) 4 in. dia. ANSI 150 lb flanged ports. Outlets: (2) 2 in. dia. FNPT, (1) 6 in. dia. ANSI 150 lb, (1) 8 in. dia. ANSI 150 lb, (1) 4 in. dia. ANSI 150 lb
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
Additional Product Details
- Product Purchased From: Soda Manufactorer