Atlas Shell and Tube Heat Exchanger - 239 sq. ft.

Atlas Shell and Tube Heat Exchanger - 239 sq. ft.

Atlas Shell and Tube Heat Exchanger. Heating transfer surface area: 239 sq. ft. Number of tubes: 229. Tube dimensions: 1/2 in. dia. x 96 in. L. Inlets/outlets: 4 in. dia., 4-bolt flanged ports. Overall dimensions: 25-1/2 in. L x 24-1/2 in. W x 96 in. H.

Product Details

  • Stock No: RPAG687.91
  • Manufacturer: Atlas

Shell & Tube Details

  • Heat Transfer Surface Area (SQ FT): 239
  • Number of Tubes: 229
  • Tube Diameter (inches): 0.5
  • Tube Length (inches): 96
  • Inlets & Outlets Description: Inlets/outlets: 4 in. dia., 4-bolt flanged ports

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 300.5
  • Width (Inches): 288.5
  • Height (Inches): 96

Additional Product Details

Atlas Shell and Tube Heat Exchanger - 239 sq. ft.

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed