Atlas Shell and Tube Heat Exchanger - 239.68 sq. ft.

Atlas Shell and Tube Heat Exchanger - 239.68 sq. ft.

Atlas Shell and Tube Heat Exchanger. Tube material: 316 stainless steel. Number of tubes: 229. Tube dimensions: 1/2 in. dia. x 8 ft. L. Heat transfer surface area: approx. 239.68 sq. ft. Tube volume: 18.5 gal. Inlet: (1) 4 in. dia. flanged port. Outlet: (1) 4 in. dia. flanged port. Overall dimensions: 2 ft. 1-1/2 in. L x 2 ft. 1/2 in. W x 8 ft. H.

Product Details

  • Stock No: RPAG688.
  • Manufacturer: Atlas

Shell & Tube Details

  • Heat Transfer Surface Area (SQ FT): 239.68
  • Tube Material: 316 stainless steel
  • Number of Tubes: 229
  • Tube Diameter (inches): 0.5
  • Tube Length (inches): 96
  • Inlets & Outlets Description: Inlet: (1) 4 in. dia. flanged port. Outlet: (1) 4 in. dia. flanged port

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 25.5
  • Width (Inches): 24.5
  • Height (Inches): 96

Additional Product Details

Atlas Shell and Tube Heat Exchanger - 239.68 sq. ft.

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed