Refrigeration Valves and Systems Shell and Tube Heat Exchanger - 282 sq. ft.

Refrigeration Valves and Systems Shell and Tube Heat Exchanger - 282 sq. ft.

Refrigeration Valves and Systems Shell and Tube Heat Exchanger. Tube material: 304 stainless steel. Number of passes: 1. Number of tubes: 90. Tube dimensions: 1 in. dia. x 12 ft. L. Heat transfer surface area: approx. 282 sq. ft. Tube volume: 44 gal. (3) MSA Gate Valves, body: WCB, stem: CR13, disc: CR13, ANSI 300, maximum temperature: 800 °F. Dresses Pneumatic Steam Control Valve, Model: 30-30242, S/N: B127568-1-2, size: 10 in., ANSI 300, minimum CV: 250, maximum CV: 620, body: carbon steel, plug: 316 SS, seat: 316 SS, shaft: 17-4PHSS, supply: 35 psi. Inlets: (1) 10 in. dia. port (steam), (1) 10 in. dia. 150lb ANSI flanged port (product). Outlets: (1) 10 in. dia. 300lb ANSI flanged port (steam), (1) 10 in. dia. 150lb ANSI flanged port (product). Overall dimensions: 14 ft. 4 in. L x 3 ft. 10 in. W x 10 ft. 3 in. H. (BK).

Product Details

  • Stock No: DTTC2034.
  • Manufacturer: RVS

Shell & Tube Details

  • Heat Transfer Surface Area (SQ FT): 282
  • Number of Passes: 1
  • Tube Material: 304 Stainless Steel
  • Number of Tubes: 90
  • Tube Diameter (inches): 12
  • Tube Length (inches): 144
  • Inlets & Outlets Description: Inlets: (1) 10 in. dia. port (steam), (1) 10 in. dia. 150lb ANSI flanged port (product). Outlets: (1) 10 in. dia. 300lb ANSI flanged port (steam), (1) 10 in. dia. 150lb ANSI flanged port (product)

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 172
  • Width (Inches): 46
  • Height (Inches): 123

Additional Product Details

Refrigeration Valves and Systems Shell and Tube Heat Exchanger - 282 sq. ft.