Cherry-Burrell Horizontal Storage Tank- 3000 Gallon
Cherry-Burrell Horizontal Storage Tank- 3000 Gallon. Agitator: 24 in. dia. Manway: 20 in. W x 16 in. H. Inlets: (1) 2 in. dia. S-line (sprayball), (1) 3 in. dia. ACME fitting. Outlets: (1) 2 in. dia. ACME fitting, (1) 2 in. dia. S-line fitting. Overall dimensions: 14 ft. 6 in. L x 89 in. W x 104 in. H.
Product Details
- Stock No: pSHCC165.
- Manufacturer: Waukesha Cherry-Burrell
Tank Details
- Stainless Tank Type: Horizontal Tanks
- Tank Orientation: Vertical
- Jacketed (Insulated)? No
- Dimpled? No
- Agitation? Yes
- Tank Inlets & Outlets Description: Inlets: (1) 2 in. dia. S-line (sprayball), (1) 3 in. dia. ACME fitting. Outlets: (1) 2 in. dia. ACME fitting, (1) 2 in. dia. S-line fitting
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 174
- Width (Inches): 89
- Height (Inches): 104