Damrow Bros. Co. Jacketed Horizontal Tank- 3000 Gallon

Damrow Bros. Co. Jacketed Horizontal Tank- 3000 Gallon

Damrow Bros. Co. Jacketed Horizontal Tank- 3000 Gallon. Model: 3000-GA. S/N: 15410. Percent coldwall: 25%. Single sprayball. Agitator: 16 in. dia. Manway: 20 in. W x 16 in. H. Master Gearmotor. Inlets: (1) 1/2 in. dia. NPT (media), (1) 2 in. dia. S-line (sprayball), (1) 2-1/2 in. dia. ACME fitting. Outlets: (1) 1/2 in. dai. NPT (media), (1) 2 in. dia. S-line, (1) 2 in. dia. S-line (discharge). Overall dimensions: 12 ft. 9 in. L x 102 in. W x 9 ft. H. (BE).

Product Details

  • Stock No: pSHCC167.
  • Manufacturer: Damrow Brothers Company
  • Model: 3000-GA
  • Serial Number: 15410

Tank Details

  • Stainless Tank Type: Horizontal Tanks
  • Tank Orientation: Horizontal
  • Jacketed (Insulated)? Yes
  • Dimpled? No
  • Agitation? Yes
  • Tank Inlets & Outlets Description: Inlets: (1) 1/2 in. dia. NPT (media), (1) 2 in. dia. S-line (sprayball), (1) 2-1/2 in. dia. ACME fitting. Outlets: (1) 1/2 in. dia. NPT (media), (1) 2 in. dia. S-line, (1) 2 in. dia. S-line (discharge)

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 153
  • Width (Inches): 102
  • Height (Inches): 108

Additional Product Details

Damrow Bros. Co. Jacketed Horizontal Tank- 3000 Gallon