Stainless Steel Horizontal Jacketed Tank- 3,500 Gallon

Stainless Steel Horizontal Jacketed Tank- 3,500 Gallon

Stainless Steel Horizontal Jacketed Tank. Rated capacity: 3500 gallons. Percent cold wall: 50%. Dual sprayball. Agitator: 15 in. dia. Manway: 20 in. W x 16 in. H. Baldor Industrial Motor, 1-1/2 hp. Overall dimensions: 14 ft. 4 in. L x 9 ft. W x 9 ft. 6 in. H. (HB1).

Product Details

  • Stock No: pSHCC166.
  • Manufacturer: Not Specified

Tank Details

  • Stainless Tank Type: Horizontal Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? Yes
  • Dimpled? No
  • Agitation? Yes
  • Tank Inlets & Outlets Description: Inlets: (1) 1-1/2 in. dia. bevel with hex (media), (1) 2 in. dia. ACME fitting (sprayball), (1) 2 in. dia. S-line fitting. Outlets: (1) 1-1/2 in. dia. bevel with hex (media), (1) 2- 1/2 in. dia. S-line fitting, (1) 3 in. dia. S-line fitting (discharge)

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 1.5
  • Motor RPM: 1740
  • Motor Voltage: 208-230/460
  • Motor Amps: 4.2-4/2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 145T

Dimensions:

  • Length (Inches): 172
  • Width (Inches): 108
  • Height (Inches): 114

Additional Product Details

Stainless Steel Horizontal Jacketed Tank- 3,500 Gallon

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed