Stainless Steel Vertical Tank - 500 gallons

Stainless Steel Vertical Tank - 500 gallons

Stainless Steel Vertical Tank. Inside dimensions: 40 in. ID x 8 ft. high sidewall. Approximate capacity: 500 gallons. Port: 3 in. flange at top, 2 in. tri-clamp at lower side, 3 in. bevel seat at bottom. Overall dimensions: 4 ft. x 4 ft. x 13 ft high.

Product Details

  • Stock No: TMCB280B
  • Manufacturer: Not Specified

Tank Details

  • Stainless Tank Type: Single Shell Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Port: 3 in. flange at top, 2 in. tri-clamp at lower side, 3 in. bevel seat at bottom

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 48
  • Width (Inches): 48
  • Height (Inches): 156

Additional Product Details

Stainless Steel Vertical Tank - 500 gallons

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed