Stainless Steel Single Shell Vertical Tank- 500 Gallon
Stainless Steel Single Shell Vertical Tank- 500 Gallon. Model: RPCO. S/N: 28910. 304 stainless steel construction. Inside dimensions: 42 in dia. x 84 in. H. Flotation device travels vertically in center guide. Inlets: (1) 1 in. dia. NPT (female), (1) 1-1/4 in. dia. NPT (female). Outlets: (1) 2 in. dia. NPT (tee, female). Overall dimensions: 58 in. dia. x 12 ft. H.
Product Details
- Stock No: SNPM088.3a
- Manufacturer: Not Specified
- Model: RPCO
- Serial Number: 28910
Tank Details
- Stainless Tank Type: Single Shell Tanks
- Tank Orientation: Horizontal
- Jacketed (Insulated)? No
- Dimpled? No
- Agitation? No
- Tank Inlets & Outlets Description: Inlets: (1) 1 in. dia. NPT (female), (1) 1-1/4 in. dia. NPT (female). Outlets: (1) 2 in. dia. NPT (tee, female)
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Width (Inches): 58
- Height (Inches): 144