Grasselli Membrane Skinner - 18 in. Wide

Grasselli Membrane Skinner - 18 in. Wide

Grasselli Membrane Skinner. Model: G45-PS. S/N: 270279. Roller width: 18 inches. Lower cover missing. Motor: 1HP, 115/230V, 12.8/6.4 Amps, 1725 RPM, 60 Hz, 1-phase. Previously used at a catfish processing facility. Overall dimensions: 37 in. L x 28 in. W x 36.5 in. W. (ACN200).

Product Details

  • Stock No: BDPC136.4a
  • Manufacturer: Grasselli SSI
  • Model: G45-PS
  • Serial Number: 270279

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 1
  • Motor RPM: 1725
  • Motor Voltage: 115/230
  • Motor Amps: 12.8/6.4
  • Motor Hertz (Hz): 60
  • Motor Phases: 1

Dimensions:

  • Length (Inches): 37
  • Width (Inches): 28
  • Height (Inches): 36.5
  • ACN: 200

Additional Product Details

  • Previously Used With: Previously used at a catfish processing facility.
  • Product Purchased From: Seafood Supplier
  • Known Issues or Problems: Lower cover missing.

Grasselli Membrane Skinner - 18 in. Wide

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed