Baader Model 620 Fish Skinner

Baader Model 620 Fish Skinner

Baader Skinner. Model: 620. S/N: 06201201169271. Date: 12/2001. Motor: 1.5 HP, 60 Hz, 240V, 3-phase, 4.75 A. Water: 4 GPM, 40-100 PSI. Made in the USA. (ACN500).

Product Details

  • Stock No: BDPC122.12
  • Manufacturer: Baader
  • Model: 620

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 1.5
  • Motor Voltage: 240
  • Motor Amps: 4.75
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • ACN: 500

Additional Product Details

  • Year of Manufacture: 2001
  • Product Purchased From: Seafood Supplier

Baader Model 620 Fish Skinner