Fristam FKL50 Positive Displacement Pump (10 HP, 58.2 GPM Max)

Fristam FKL50 Positive Displacement Pump (10 HP, 58.2 GPM Max)

Fristam rotary lobe positive displacement pump. Model FKL-50. Serial: 007718. Max pressure: 300 PSI. Displacement per revolution: 0.097 gallons. Max flowrate: 58.2 gallons per minute at 600 RPM. GE Motor: 10 HP, 1755 RPM, 208-230/460V, 60 Hz, 3-phase, 215TCY Frame. Nord gear reduction drive: 11.71 ratio (150 final RPM, 14.55 GPM). Stainless steel base. Ports: 3 in. clamp. (ACN80)

Product Details

  • Stock No: CAGC1054
  • Manufacturer: Fristam
  • Model: FKL50
  • Serial Number: 7718

Pump Details

  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 58.2
  • Displacement per Revolution (Gallons): 0.010
  • Est. Actual Gallons Per Minute (GPM): 1.498719043552519
  • Max Speed RPM: 600
  • Maximum Pressure MAWP (PSI): 300
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 3
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 3

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: GE
  • Motor Horsepower(HP): 10
  • Motor RPM: 1755
  • Motor Voltage: 208-230/460
  • Motor Amps: 23.8/11.8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 215TCY

Dimensions:

  • ACN: 80

Additional Product Details

Fristam FKL50 Positive Displacement Pump (10 HP, 58.2 GPM Max)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed