Trane Air Cooled Liquid Chiller- 215 Ton

Trane Air Cooled Liquid Chiller- 215 Ton

1997 Trane Air Cooled Liquid Chiller. Model: RTAA2154XN01A3COBK. Refrigerant: R-22. Refrigerant side factory test pressure hi/lo: 450/300 psig. System requirements: 460 V, 60 Hz, 3 phase. Trane Helirotor compressor: model: CHHB100TKA0R119AHNN, S/N: N09G00565, 460/400V, 60/50Hz, 3 phase. Trane Helirotor compressor: model: CHHB199TNKON119A, S/N: UA7M581, 460/400V, 60/50Hz, 3 phase. (14) Condenser Fan Motors, 1-1/2 hp, 460 V, 2.8 FLA, 60 Hz, 3 phase. Compressor A starts 2488. Compressor A hours 18158. Compressor B starts 3618. Compressor B hours 38905. Overall dimensions: 23 ft. 2 in. L x 7 ft. 5 in. W x 7 ft. 11 in. H.

Product Details

  • Stock No: ABCC201.55
  • Manufacturer: Trane
  • Model: RTAA2154XN01A3COBK
  • Serial Number: U97MO7068

Chiller Details

  • Air Cooled or Liquid Cooled: Air Cooled
  • Unit Nominal Tons (TR): 215
  • Number of Compressors: 2
  • Compressor Descriptions: Trane Helirotor compressor: model: CHHB100TKA0R119AHNN, S/N: N09G00565, 460/400V, 60/50Hz, 3 phase. Trane Helirotor compressor: model: CHHB199TNKON119A, S/N: UA7M581, 460/400V, 60/50Hz, 3 phase. Compressor A starts 2488. Compressor A hours 18158. Compressor B starts 3618. Compressor B hours 38905.

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 14
  • Motor Horsepower(HP): 1.5
  • Motor Voltage: 460
  • Motor Amps: 2.8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 278
  • Width (Inches): 89
  • Height (Inches): 95

Additional Product Details

  • Year of Manufacture: 1997

Trane Air Cooled Liquid Chiller- 215 Ton