Trane Air Cooled Liquid Chiller- 300 Ton

Trane Air Cooled Liquid Chiller- 300 Ton

1997 Trane Air Cooled Liquid Chiller. Model: RTAA3004XM01A3D2ABFG. Refrigerant: R-22. (8) condenser coils, 3 rows, 201690 cfm air flow. Evaporator design capacity: 720 gpm. (3) Trane Helirotor compressors: 460/400V, 60/50Hz, 3 phase. (3) electric compressor motors: 115 hp, 460 V, 60 Hz, 3 phase. Overall dimensions: 36 ft. 3 in. L x 7 ft. 5 in. W x 8 ft. H.

Click here to see a video of the equipment

Product Details

  • Stock No: CPEG601.50
  • Manufacturer: Trane
  • Model: RTAA3004XM01A3D2ABFG
  • Serial Number: U97D01336

Chiller Details

  • Air Cooled or Liquid Cooled: Air Cooled
  • Unit Nominal Tons (TR): 300
  • CFM: 201690
  • Number of Compressors: 3
  • Compressor Descriptions: (3) Trane Helirotor compressor: 460/400V, 60/50Hz, 3 phase

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 3
  • Motor Horsepower(HP): 115
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 435
  • Width (Inches): 89
  • Height (Inches): 96
  • Weight (LBS): 18000

Additional Product Details

  • Year of Manufacture: 1997

Trane Air Cooled Liquid Chiller- 300 Ton

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed