Vilter Air-cooled Condenser / Cooler 7 Tons

Vilter Air-cooled Condenser / Cooler 7 Tons

Used Vilter Air-cooled Condenser / Cooler. Left Model: AFV-90X108-646L-G-36-3-DT-D. Serial: 0707-52478-1. Order: 40775D. Refrigerant: gas. MAWP: 750 PSI at 250F. MDMT -20F at 750 PSI. Year 2007. (2) 3 HP 460V fan motors. Right Model: AFV-90X108-646L-G-36-3-DT-D. Serial: 0707-52478-2. Order: 40775D. Refrigerant: oil. MAWP: 850 PSI at 250F. MDMT -20F at 850 PSI. (2) 3 HP 460V fan motors. Certified by Colmac Coil Mfg., Inc. Previously run in a 'sweet gas' application. Also known as a dry cooler / fluid cooler.

Product Details

  • Stock No: SEPS05
  • Manufacturer: Vilter
  • Model: AFV-90X108-646L-G-36-3-DT-D, AFV-90X108-646L-G-36-3-DT-D
  • Serial Number: 0707-52478-1, 0707-52478-2

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 4
  • Motor Horsepower(HP): 3
  • Motor Voltage: 460

Dimensions:

Additional Product Details

  • Year of Manufacture: 2007
  • Previously Used With: Previously run in a 'sweet gas' application. Also known as a dry cooler / fluid cooler.

Vilter Air-cooled Condenser / Cooler 7 Tons