Kramer Industries CTT Thermobank Condensing System- 3 Ton

Kramer Industries CTT Thermobank Condensing System- 3 Ton

Unused 2000 Kramer Industries CTT Thermobank Condensing System- 3 Ton. Model: CTT10300M44-G. S/N: M0078212-012. Refrigerant: R-404A. Design pressure lo/hi: 180/450 psig. Copeland Copelametic Screw Compressor, 3 hp, 380-400/460 V, 5.8 RLA, 41.0 LRA, 50/60 Hz, 3 phase. M-series medium temp version for saturated suction temperatures of +5F to +25F. Magnetek Fan Motor, 460 V, 1.3 FLA, 60 Hz. Inlets: (1) 1 in. port. Outlets: (1) 1/2 in. port. Overall dimensions: 40 in. L x 38 in. W x 43-1/2 in. H.(H15) (ACN68).

Product Details

  • Stock No: FRGW201C.4a
  • Manufacturer: Kramer Industries
  • Model: CTT10300M44-G
  • Serial Number: M0078212-012

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: MagneTek
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60

Dimensions:

  • Length (Inches): 40
  • Width (Inches): 38
  • Height (Inches): 43.5
  • ACN: 68

Additional Product Details

  • Year of Manufacture: 2000

Kramer Industries CTT Thermobank Condensing System- 3 Ton

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed