ITT Bell & Gossett 53111/4AC63/4BF Centrifugal Pump (1.5 HP)

ITT Bell & Gossett 53111/4AC63/4BF Centrifugal Pump (1.5 HP)

Bell & Gossett Centrifugal Pump. Model: 53111/4AC63/4BF. S/N: 890086. Marathon motor, 1-1/2 hp, 1735 rpm, 208-230/460 V, 60 Hz, 3 phase. Inlet/outlet: (2) 1-1/2 in. npt. Overall dimensions: 20-1/2 in. L x 8-1/2 in. W x 15-1/2 in. H.

Product Details

  • Stock No: DBHK003.
  • Manufacturer: ITT Bell & Gossett
  • Model: 53111/4AC63/4BF
  • Serial Number: 890086

Pump Details

  • Pump Type: Centrifugal
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 1.5
  • Inlet/Outlet 1 Type: NPT
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 1.5
  • Inlet/Outlet 2 Type: NPT

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Marathon
  • Motor Horsepower(HP): 1.5
  • Motor RPM: 1735
  • Motor Voltage: 208-230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 20.5
  • Width (Inches): 8.5
  • Height (Inches): 15.5

Additional Product Details

ITT Bell & Gossett 53111/4AC63/4BF Centrifugal Pump (1.5 HP)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed