ITT Bell & Gossett HSC3-10.500-LHR-CN6279 Centrifugal Pump (25 HP, 700 GPM Max)

ITT Bell & Gossett HSC3-10.500-LHR-CN6279 Centrifugal Pump (25 HP, 700 GPM Max)

Bell & Gossett Frame Mounted Pump. Model: HSC3-10.500-LHR-CN6279. S/N: 2308634. Size: 4x6x12L. Capacity: 700 gpm @ 100 TDH. Maximum input hp: 85. Maximum input rpm: 1775. Self-flushing mechanical seals for maximum lubrication, debris removal and heat dissipation. The internally flushed seals allow for a shorter shaft for reduced deflection for longer seal life. General Electric Motor, 25 hp, 1760 rpm, 230/460 V, 60/30 amps. Inlets: (1) 6 in. flange port. Outlets: (1) 4 in. flange port. Overall dimensions: 54 in. L x 32 in. W x 34 in. H.(ACN91a)(H9).

Product Details

  • Stock No: DCCT002.
  • Manufacturer: ITT Bell & Gossett
  • Model: HSC3-10.500-LHR-CN6279
  • Serial Number: 2308634

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 700
  • Max Speed RPM: 1775
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 6
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 4
  • Inlet/Outlet 2 Type: Flange

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: GE
  • Motor Horsepower(HP): 25
  • Motor RPM: 1760
  • Motor Voltage: 230/460
  • Motor Amps: 60/30

Dimensions:

  • Length (Inches): 54
  • Width (Inches): 32
  • Height (Inches): 34

Additional Product Details

ITT Bell & Gossett HSC3-10.500-LHR-CN6279 Centrifugal Pump (25 HP, 700 GPM Max)