Precision Heat Exchanger Co Products Chiller with Surge Drum - 456 Sq. Ft.

Precision Heat Exchanger Co Products Chiller with Surge Drum - 456 Sq. Ft.

1990 Precision Heat Exchanger Co Products Chiller with Surge Drum. Estimated maximum capacity of heat exchange surface area: 456 sq. ft. (96) 1 in. diameter x 217 in. L carbon steel tubes. Shell side MAWP: 250 psi @ 200°F, MDMT: -20°F @ 250 psi. Tube side: MAWP: 100 psi @ 200°F, MDMT: -20°F @ 100 psi. 1990 RVS heat exchanger end cap. Serial no: 90625. Tube side MAWP: 100 psi at 200°F, MDMT: -20° at 100 psi. (3) Henry Technologies Valve Co. model: LI-50 liquid level indicators. (2) Parker safety relief valves. Type SRH204. Set pressure: 250 psig. Air capacity 747 scfm. (2) WIKA dial temperature gauges. (2) Parker type LL, float switch assemblies. *Two sister units originally were available, only one is remaining (serial 11870-2). Inlet / outlets: 5 in. Overall dimensions: 19 ft. 10-1/2 in. L x 3 ft. 1 in. W x 5 ft. 8 in. H.

Product Details

  • Stock No: AACA2074B.5
  • Manufacturer: Precision Heat Exchanger Co
  • Serial Number: 11870-2

Chiller Details

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: No

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 238.5
  • Width (Inches): 37
  • Height (Inches): 68

Additional Product Details

  • Year of Manufacture: 1990
  • Known Issues or Problems: Two sister units orginally were avaible, only one is remaining (serial 11870-2)

Precision Heat Exchanger Co Products Chiller with Surge Drum - 456 Sq. Ft.

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed