Vilter Ammonia Shell & Tube Liquid Chiller - 150 Ton

Vilter Ammonia Shell & Tube Liquid Chiller - 150 Ton

Used Vilter Ammonia Cooled Glycol Chiller. Estimated capacity: 150 TR. Features a 6-Pass Shell and Tube Heat Exchanger with flooded ammonia surge drum. Markings on end cap: K6818-9, CL 30, SA 278, 11-1-85, 6 Pass. Tube diameter: 1.25 in. Port sizes: 4 inch. Overall dimensions: 20 ft. 6 in. L x 4 ft. W x 7 ft. 6 in. H.

Product Details

  • Stock No: IME5059.3a
  • Manufacturer: Vilter

Chiller Details

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: No

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 246
  • Width (Inches): 46
  • Height (Inches): 90

Additional Product Details

Vilter Ammonia Shell & Tube Liquid Chiller - 150 Ton

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed