Valley Pressure Vessel, Inc. Tubular Chiller - 86 sq ft

Valley Pressure Vessel, Inc. Tubular Chiller - 86 sq ft

V.P.V. Ammonia Cooled Shell and Tube Chiller. Certified by Valley Pressure Vessel, Inc. – Arkansas, USA. Nat’l Bd.: 128. S/N: VPV-110. Job number: WO-02683. Year: 2007. Shell MAWP: 250 PSI at 500 F, MDMT: -20F at 250 PSI. (12) 1.375 in. dia x 239 in. long tubes. Estimated surface area: 86 sq. ft. Product ports: 2 in. tri-clamp. Overall dimensions: 21 ft. 2 in. L x 32 in. W x 68 in. H.

Product Details

  • Stock No: TFAR103.8a
  • Manufacturer: Valley Pressure Vessel, Inc.
  • Model: W0-02683
  • Serial Number: VPV-110

Shell & Tube Details

  • Heat Transfer Surface Area (SQ FT): 86
  • Number of Passes: 2
  • Tube Material: Stainless Steel
  • Number of Tubes: 12
  • Tube Diameter (inches): 1.375
  • Tube Length (inches): 239
  • National Board Number: 128
  • MAWP (PSI at temp): 250 PSI @ 500F
  • MDMT (temp at PSI): -20F @ 250 PSI
  • Inlets & Outlets Description: Product ports: 2 in. tri-clamp.

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 254
  • Width (Inches): 32
  • Height (Inches): 68

Additional Product Details

  • Year of Manufacture: 2007

Valley Pressure Vessel, Inc. Tubular Chiller - 86 sq ft

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed