Alfa Laval M10 Ammonia Chiller - 100 TR

Alfa Laval M10 Ammonia Chiller - 100 TR

Ammonia – Glycol Chiller Package. Designed for chilling water-glycol with ammonia refrigerant. Estimated capacity: 100 TR. 1999 Alfa-Laval Model M10-BWFDR Ammonia Plate and Frame Heat Exchanger, S/N: 30104-99150. Year: 1999. Job: 995349. PO: RS-272-B. MAWP: 150/250 PSI at 150F, MDMT: -5F at 150/250 PSI. Total sq. ft.: 408.2 Total Plates: (80) 0.60MM cassettes. RVS / Evapco Surge Drum: serial 992724, year 1999, Nat. Bd. 00064, MAWP 250PSI at 250F, MDMT -20F at 250 PSI. Overall dimensions: 11 ft. L x 4 ft. W x 7 ft. H.

Product Details

  • Stock No: NMCC200
  • Manufacturer: Alfa Laval
  • Model: M10-BWFDR
  • Serial Number: 30104-99150

Glycol Chiller Details

  • Chiller Type: Glycol Chiller
  • Tons of Refrigeration: 100
  • Heat Transfer Surface Area (SQ FT): 408.2
  • Surge Drum Included?: Yes

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 132
  • Width (Inches): 48
  • Height (Inches): 84

Additional Product Details

  • Year of Manufacture: 1999

Alfa Laval M10 Ammonia Chiller - 100 TR

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed