Precision Heat Exchanger Co Shell and Tube Chiller with Surge Drum

Precision Heat Exchanger Co Shell and Tube Chiller with Surge Drum

Precision Heat Exchanger Co Shell and Tube Chiller with Surge Drum. S/N: 11796-1. Nat'l Bd: 5135. Tube material: SA214. Number of tubes: 636. Tube dimensions: 1-1/4 in. dia. x 20 ft. L. Heat transfer surface area: approx. 4,162 sq. ft. Tube volume: 518 gal. MAWP shell side: 150 psi @ 200 °F. MDMT shell side: -45 °F @ 60 psi. MAWP tube side: 100 psi @ 200 °F. MDMT tube side: -45°F @ 40 psi. Re-rated by Fru-Con Construction Corp., Nat'l Bd: 1173, Date altered: 9/2004, MAWP shell side: 60/40 psi @ -60°F. Surge Drum. Inlets: (1) 8 in. dia. flanged fitting, (2) 8 in. dia. ports, (1) 1-1/2 in. dia. port. Outlets: (1) 8 in. dia. flanged fitting, (2) 1-1/2 in. dia. ports. Overall dimensions: 23 ft. 11-1/2 in. L x 4 ft. 7 in. W x 8 ft. H.(HB2).

Product Details

  • Stock No: DTTC2059.
  • Manufacturer: Precision Heat Exchanger Co
  • Serial Number: 11796-1

Chiller Details

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 287.5
  • Width (Inches): 55
  • Height (Inches): 96

Additional Product Details

Precision Heat Exchanger Co Shell and Tube Chiller with Surge Drum

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed