RVS Glycol and Ammonia Cooled Chiller - 38 Ton

RVS Glycol and Ammonia Cooled Chiller - 38 Ton

1990 RVS Glycol and Ammonia Cooled Chiller. Approximate capacity: 38 tons. Number of passes: 7. Number of tubes: 184. Tube dimensions: 1-1/4 in. outer dia. x 24 ft. L. Heat transfer surface area: approx. 1,227.74 sq. ft. Tube volume: 200 gal. Rated shell side 150 psi @ 200 °F, tube side 100 psi @ 200 °F. Capacity: shell: ammonia: Flow: 833 lbs. / hr. Temperature: 26°F in and 26°F out. Tube: 30% propylene glycol: Flow: 51600 lbs. / hr. Temperature: 38 °F in and 28°F out. Liquid ammonia feed line to chiller is 3/4 in. dia. Approximate dimensions: 26 ft. x 1 ft. 6 in. W 1 ft. 6 in. H. Integral refrigerant accumulator: Approximate capacity 80 gallons. 10-3/4 in. outer dia. x 20 ft. L. MAWP: 150 psi @ 200 °F. MDMT: -20 °F @ 150 psi. Approximate dimensions: 20 ft. 6 in. L x 1 ft. 3 in. W x 1 ft. 3 in. H. Horizontal oil pot: 6-5/8 in. x 20 in. Rated 150 psi @ 200°F. This was originally installed with Tropicana as part of their orange juice processing line. Overall dimensions: 26 ft. 7 in L x 4 ft.11 in. W x 9 ft. 4 in. H.(ACN400).

Product Details

  • Stock No: DPPE3603B.
  • Manufacturer: RVS
  • Serial Number: 90603 - 90605

Shell & Tube Details

  • Heat Transfer Surface Area (SQ FT): 1227.74
  • Number of Passes: 7
  • Number of Tubes: 184
  • Tube Diameter (inches): 1.25
  • Tube Length (inches): 288
  • National Board Number: 3222, 3223
  • MAWP (PSI at temp): Shell Side: 150 psi @ 200 °F. Tube Side: 100 psi @ 200 °F.
  • MDMT (temp at PSI): -20 °F @ 150 psi

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 319
  • Width (Inches): 59
  • Height (Inches): 112
  • Weight (LBS): 833
  • ACN: 400

Additional Product Details

  • Year of Manufacture: 1990
  • Previously Used With: This was originally installed with Tropicana as part of their orange juice processing line.

RVS Glycol and Ammonia Cooled Chiller - 38 Ton

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed