King Air Systems 5DXR Ammonia/Freon Evaporator Coil- 10 TR (Medium Temperature)

King Air Systems 5DXR Ammonia/Freon Evaporator Coil- 10 TR (Medium Temperature)

King Air Systems Direct Expansion Evaporators- 10 Ton. Model: 5DXR. S/N's: 03-09063A-03. Units are bolted together. Design pressure: 250 psi @ 400 °F. MAWP: 250 psi @ 400 °F. Refrigerant: Ammonia. Inlets: (6) Fins per inch. (84) Ammonia tubes (each evaporator). Inlets: (1) 3/4 in. dia. port. Outlets: (1) 3/4 in. dia. FNPT fitting. Overall dimensions: 11 ft. 10 in. L x 7 in. W x 3 ft. 7 in. H.(H15).

Product Details

  • Stock No: EKTF9501.1
  • Manufacturer: King Air Systems
  • Model: 5DXR
  • Serial Number: 03-09063A-03

Evaporator Coil Details

  • Frosted or Wet Coil: Wet
  • Est. Tons (TR) @15TD Wet: 10
  • Fins Per Inch: 6
  • Spec Sheet Available: No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 142
  • Width (Inches): 7
  • Height (Inches): 43

Additional Product Details

  • Spec Sheet Available: No

King Air Systems 5DXR Ammonia/Freon Evaporator Coil- 10 TR (Medium Temperature)