Betz-Dearborn Poly Storage Tank with Spill Tub - 120 Gallon

Betz-Dearborn Poly Storage Tank with Spill Tub - 120 Gallon

Betz-Dearborn Poly Storage Tank with Spill Tub – 120 Gallon. SN: 974015. Tank dimensions: 28 in. dia. x 47 in. H. Controls: LMI Milton Roy electromagnetic dosing feed pump # 1. Model: A141-155S, SN: 930410003. Max/GPD output: 14.4. Max pressure: 250 psi. LMI Milton Roy electromagnetic dosing feed pump # 2. Model: P121-151S, SN: 980213898. Max GPH: .21. Inlet/Outlet: (1) 6 in dia. port. (3) 1 in dia. port. Overall dimensions: 4 ft. 5 in L x 3 ft. 2 in. W x 5 ft. H.(H17).

Product Details

  • Stock No: RGMB166.a
  • Manufacturer: Betz - Dearborn
  • Serial Number: 974015

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 53
  • Width (Inches): 38
  • Height (Inches): 60

Additional Product Details

Betz-Dearborn Poly Storage Tank with Spill Tub - 120 Gallon

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed