CE Rogers Spray Dryer

CE Rogers Spray Dryer

CE Rogers Spray Dryer. S/N 1421962. Former application: 1,600 lbs/hr dairy product. Unit includes stainless steel product contacts, progRam Industriesmable Magelis controls, stainless steel cyclone separator, stainless steel sifter, 30 HP blower, and 316 SS rotary air lock. Original Stainless Steel Box was scrapped at removal. New dryer box walls must be fabricated on-site. (H13).

Product Details

  • Stock No: HDDF150.68a
  • Manufacturer: C.E. Rogers
  • Serial Number: 1421962

Dryer Details

  • Dryer Type: Spray Dryer

Previous Refrigerant

Motor Details

  • # Motors: 5
  • If Multiple Motors, Motor Descriptions vs specs: (1) 30 hp Siemens Motor, (1) 5 hp Siemens Motor, (1) 0.5 hp Reliance Electric Motor, (1) 0.5 U.S. Synchrogear motorand (1) 0.5 hp General Electric Motor

Dimensions:

Additional Product Details

  • Previously Used With: Previously used to produce 1,600 lbs/hr of dairy product.
  • Known Issues or Problems: Original Stainless Steel Box was scrapped at removal. New dryer box walls must be fabricated on-site.

CE Rogers Spray Dryer

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed