Imeco PF202 Evaporative Condenser Tower (1 tower units, 202 Ton)

Imeco PF202 Evaporative Condenser Tower (1 tower units, 202 Ton)

Number Units in Package: 1
Nominal Tons (total): 202 TR*
Ammonia Tons (total): 150 TR*

R-717 (ammonia) or R22 (freon). Last run with Ammonia.
Pump Included? No, can purchase separately
Fan Details (per unit):

Top Dimensions (per unit): 15' 5 L x 10' 11 W x 7'1 H
Top Weight (per unit): 16,030 LBS
Bottom Dimensions (per unit): 15' 5 L x 10' 11 W x 8'8 H
Bottom Weight (per unit): 5,590 LBS

*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb

Can sell one tower unit from a group upon request for a fee. Please request as needed.

Product Details

  • Stock No: BDPC288.5
  • Manufacturer: Imeco
  • Model: PF202
  • Serial Number: 5095-A2-LH

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1
  • Unit Nominal Tons (TR): 202
  • Unit Ammonia Tons (TR): 150

Condenser Dimensions

  • Top Length (Inches): 185
  • Top Width (Inches): 131
  • Top Height (Inches): 85
  • Top Weight (LBS): 16030
  • Bottom Length (Inches): 185
  • Bottom Width (Inches): 131
  • Bottom Height (Inches): 104
  • Bottom Weight (LBS): 5590

Pump Details

  • Pump Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes

Dimensions:

Additional Product Details

  • Product Purchased From: Seafood Supplier

Imeco PF202 Evaporative Condenser Tower (1 tower units, 202 Ton)