Imeco IDC-1880-4Q Evaporative Condenser (1880 Package Nominal Tons,1-20 HP Motor, 4 Tower Units)
Year of Manufacture: 2002
Number Units in Package: 4
Nominal Tons (total): 1880 TR*
Ammonia Tons (total): 1333 TR*
Coil Volume (total): ft3
CFM (total): 318100 CFM
Nominal Tons (per unit): 470 TR*
Ammonia Tons (per unit): 333.25 TR*
Coil Volume (per unit): ft3
CFM (per unit): 79525 CFM
R-717 (ammonia) or R22 (freon). Last run with Ammonia.
Design pressure: 300 PSIG
Pump Requirements (per unit): 5HP 715 GPM
Pump Included? No, can purchase separately
Fan Details (per unit): 20 HP 1765 RPM, 24 FLA, 460V, 60 Hz, 3-phase
Top Dimensions (per unit): 14'5 L x 12' W x 9'8 H
Top Weight (per unit): 14,054 LBS
Bottom Dimensions (per unit): 14'5 L x 12' W x 8' H
Bottom Weight (per unit): 4,142 LBS
*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb
Can sell one tower unit from a group upon request for a fee. Please request as needed.
Number Units in Package: 4
Nominal Tons (total): 1880 TR*
Ammonia Tons (total): 1333 TR*
Coil Volume (total): ft3
CFM (total): 318100 CFM
Nominal Tons (per unit): 470 TR*
Ammonia Tons (per unit): 333.25 TR*
Coil Volume (per unit): ft3
CFM (per unit): 79525 CFM
R-717 (ammonia) or R22 (freon). Last run with Ammonia.
Design pressure: 300 PSIG
Pump Requirements (per unit): 5HP 715 GPM
Pump Included? No, can purchase separately
Fan Details (per unit): 20 HP 1765 RPM, 24 FLA, 460V, 60 Hz, 3-phase
Top Dimensions (per unit): 14'5 L x 12' W x 9'8 H
Top Weight (per unit): 14,054 LBS
Bottom Dimensions (per unit): 14'5 L x 12' W x 8' H
Bottom Weight (per unit): 4,142 LBS
*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb
Can sell one tower unit from a group upon request for a fee. Please request as needed.
Product Details
- Stock No: MRBA03
- Manufacturer: Imeco
- Model: IDC-1880-4Q
- Serial Number: 32483-100
Condenser Details
- Multiple Units Included in Package? Yes
- # Units included in Package: 4
- Package Nominal Tons (TR): 1880
- Package Ammonia Tons (TR): 1333
- Package CFM (CFM): 318100
- Unit Nominal Tons (TR): 470
- Unit Ammonia Tons (TR): 333.25
- Unit CFM (CFM): 79525
- Design Pressure (PSI): 300
Condenser Dimensions
- Top Length (Inches): 173
- Top Width (Inches): 144
- Top Height (Inches): 116
- Top Weight (LBS): 14054
- Bottom Length (Inches): 173
- Bottom Width (Inches): 144
- Bottom Height (Inches): 96
- Bottom Weight (LBS): 4142
Pump Details
- Pump Included? No
- Pump Recommended HP: 5
- Pump Recommended Gallons per Minute (GPM): 715
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- Motor Manufacturer: York
- Motor Horsepower(HP): 20
- Motor RPM: 1765
- Motor Voltage: 460
- Motor Amps: 24
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
Additional Product Details
- Year of Manufacture: 2002
- Spec Sheet Available: Yes