Imeco XLP-190 Evaporative Condenser (190 Nominal Tons)

Imeco XLP-190 Evaporative Condenser (190 Nominal Tons)

Number Units in Package: 1
Nominal Tons (total): 190 TR*
Ammonia Tons (total): 134.8 TR*

R-717 (ammonia) or R22 (freon). Last run with Ammonia.
Pump Requirements (per unit):
Pump Included? No, can purchase separately

Top Dimensions (per unit): 10'2 L x 7'6 W x 6'2 H
Top Weight (per unit): 9,982 LBS
Bottom Dimensions (per unit): 10'2 L x 7'6 W x 7'6 H
Bottom Weight (per unit): 3,327 LBS

Other Notes about machine: Coils have a small leak. Can sell as-is, or fix/seal before shipping.

*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb

Can sell one tower unit from a group upon request for a fee. Please request as needed.

Product Details

  • Stock No: ATZB15
  • Manufacturer: Imeco
  • Model: XLP-190
  • Serial Number: 4005-1

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1
  • Unit Nominal Tons (TR): 190
  • Unit Ammonia Tons (TR): 134.8
  • Top Coil Condition Rating: Repair Required - Pressure Leaking
  • Bottom Coil Condition Rating: Repair Required - Pressure Leaking

Condenser Dimensions

  • Top Length (Inches): 122
  • Top Width (Inches): 90
  • Top Height (Inches): 74
  • Top Weight (LBS): 9882
  • Bottom Length (Inches): 122
  • Bottom Width (Inches): 90
  • Bottom Height (Inches): 90
  • Bottom Weight (LBS): 3327

Pump Details

  • Pump Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

Dimensions:

  • Length (Inches): 122
  • Width (Inches): 90
  • Height (Inches): 164
  • Weight (LBS): 13,209

Additional Product Details

  • Spec Sheet Available: Yes
  • Known Issues or Problems: Coils have a small leak can sell as-is or fix/seal before shipping

Imeco XLP-190 Evaporative Condenser (190 Nominal Tons)