Evapco ATC-1495B Evaporative Condenser Tower (1 tower units remaining, 747.5 Ton)

Evapco ATC-1495B Evaporative Condenser Tower (1 tower units remaining, 747.5 Ton)

Year of Manufacture: 2007

Number Units in Package: 1 remaining (used to be 2 units, but sold one of the pair)

Nominal Tons: 747.5 TR*

Ammonia Tons: 530.5 TR*

Coil Volume: 101 ft3

CFM: 114900 CFM


R-717 (ammonia) or R22 (freon). Last run with Ammonia.

Design pressure:  PSIG

Pump Requirements (per unit): 7.5 HP 2,100 GPM

Pump Included? No, can purchase separately

Fan Details: 25HP


Top Dimensions: 20'2 L x 12'1 W x 9'8 H

Top Weight: 22,900 LBS

Bottom Dimensions: 20'2 L x 12'1 W x 8'3 H

Bottom Weight: 3,950 LBS


*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb


Product Details

  • Stock No: JMIC01
  • Manufacturer: Evapco
  • Model: ATC-1495B
  • Serial Number: 7-323566

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1
  • Unit Nominal Tons (TR): 747.5
  • Unit Ammonia Tons (TR): 530.5
  • Unit Coil Volume (ft3): 101
  • Unit CFM (CFM): 114900

Condenser Dimensions

  • Top Length (Inches): 242
  • Top Width (Inches): 145
  • Top Height (Inches): 116
  • Top Weight (LBS): 22900
  • Bottom Length (Inches): 242
  • Bottom Width (Inches): 145
  • Bottom Height (Inches): 99
  • Bottom Weight (LBS): 3950

Pump Details

  • Pump Included? No
  • Pump Recommended HP: 7.5
  • Pump Recommended Gallons per Minute (GPM): 2100

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • # Motors: 1
  • Motor Horsepower(HP): 25

Dimensions:

  • # of Pieces for Shipping: 2

Additional Product Details

  • Year of Manufacture: 2007
  • Previously Used With: R717

Evapco ATC-1495B Evaporative Condenser Tower (1 tower units remaining, 747.5 Ton)