Imeco XLP-L-565 Evaporative Condenser (565 Nominal Tons,1-15 HP Motor)

Imeco XLP-L-565 Evaporative Condenser (565 Nominal Tons,1-15 HP Motor)

Number Units in Package: 1 Nominal Tons (total): 565 TR* Ammonia Tons (total): 400.7 TR* CFM (total): 95400 CFM R-717 (ammonia) or R22 (freon). Last run with Ammonia Pump Requirements (per unit): 5 HP, 600 GPM Pump Included? No, can purchase separately Fan Details (per unit): 3 fans, 15HP & 7.5HP Top Dimensions (per unit): 17'7 L x 10' W x 6'2 H Top Weight (per unit): 16,030 LBS Bottom Dimensions (per unit): 17'7 L x 10' W x 8'4 H Bottom Weight (per unit): 5,590 LBS *Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb Can sell one tower unit from a group upon request for a fee. Please request as needed.

Product Details

  • Stock No: NMCC204
  • Manufacturer: Imeco
  • Model: XLP-L-565
  • Serial Number: 6942-1LH

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1
  • Unit Nominal Tons (TR): 565
  • Unit Ammonia Tons (TR): 400.7
  • Unit CFM (CFM): 95400

Condenser Dimensions

  • Top Length (Inches): 211
  • Top Width (Inches): 120
  • Top Height (Inches): 74
  • Top Weight (LBS): 16030
  • Bottom Length (Inches): 211
  • Bottom Width (Inches): 120
  • Bottom Height (Inches): 100
  • Bottom Weight (LBS): 5590

Pump Details

  • Pump Included? No
  • Pump Recommended HP: 5
  • Pump Recommended Gallons per Minute (GPM): 500

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Horsepower(HP): 15

Dimensions:

Additional Product Details

  • Spec Sheet Available: Yes

Imeco XLP-L-565 Evaporative Condenser (565 Nominal Tons,1-15 HP Motor)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed