Imeco XLP-L-565 Evaporative Condenser (565 Nominal Tons,1-15 HP Motor)
Number Units in Package: 1 Nominal Tons (total): 565 TR Ammonia Tons (total): 400.7 TR* CFM (total): 95400 CFM R-717 (ammonia) or R22 (freon). Last run with Ammonia. Design pressure: PSIG Pump Requirements (per unit): 5 HP 600 GPM Pump Included? No, can purchase separately Fan Details (per unit): 3 fans, 15HP & 7.5HP Top Dimensions (per unit): 17'7 L x 10' W x 6'2 H Top Weight (per unit): 16,030 LBS Bottom Dimensions (per unit): 17'7 L x 10' W x 8'4 H Bottom Weight (per unit): 5,590 LBS *Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb Can sell one tower unit from a group upon request for a fee. Please request as needed.
Product Details
- Stock No: NMCC203
- Manufacturer: Imeco
- Model: XLP-L-565
- Serial Number: 5088-1LH
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
- Unit Nominal Tons (TR): 565
- Unit Ammonia Tons (TR): 400.7
- Unit CFM (CFM): 95400
Condenser Dimensions
- Top Length (Inches): 211
- Top Width (Inches): 120
- Top Height (Inches): 74
- Top Weight (LBS): 16030
- Bottom Length (Inches): 211
- Bottom Width (Inches): 120
- Bottom Height (Inches): 100
- Bottom Weight (LBS): 5590
Pump Details
- Pump Included? No
- Pump Recommended HP: 5
- Pump Recommended Gallons per Minute (GPM): 500
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- Motor Horsepower(HP): 15
Dimensions:
Additional Product Details
- Spec Sheet Available: Yes