Imeco XLP-XL-1060 Evaporative Condenser (1,060 Nominal Tons,1-25 HP Motor)

Imeco XLP-XL-1060 Evaporative Condenser (1,060 Nominal Tons,1-25 HP Motor)

Year of Manufacture: 1997
Number Units in Package: 1
Nominal Tons (total): 1060 TR*
Ammonia Tons (total): 752.6 TR*

R-717 (ammonia) or R22 (freon). Last run with Ammonia.
Design pressure: 250 PSIG
Pump Requirements (per unit): 10HP 600 GPM
Pump Included? Sump Pump - Aurora Pump Mod. 92-13276-1 Type 341A BF Size 4x59B Impeller size: 7 ¾” Head ft. 45 RPM 1750 Sump Motor - U.S. Motors Mod. RY25A 10HP Frame 215JM Volts 460 1725 RPM 215 JM
Fan Details (per unit): Fan Motor 1x 25HP 460 v 360-3-60 1800 RPM 284T Frame Fan Blade: P/N 008208KD Bushing: P/N 0034420 Bearings: Dodge 1 5/8” Fan Belt Size: 2B-140

Top Dimensions (per unit): 12’ L x 12' W x 6'9 H
Top Weight (per unit): 25,000 LBS
Bottom Dimensions (per unit): 12’ L x 12' W x 8'3 H
Bottom Weight (per unit): 6,000 LBS

Other Notes about machine: After Seaboard Foods built their new engine room, we purchased their entire original engine room in Oklahoma, USA.

*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb

Can sell one tower unit from a group upon request for a fee. Please request as needed.

Product Details

  • Stock No: SBOD07.30
  • Manufacturer: Imeco
  • Model: XLP-XL-1060
  • Serial Number: 14600-1RH

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1
  • Unit Nominal Tons (TR): 1060
  • Unit Ammonia Tons (TR): 752.6
  • Design Pressure (PSI): 250
  • Top Coil Condition Rating: Bronze - Scale Build Up- Rust Build Up
  • Bottom Coil Condition Rating: Bronze - Scale Build Up- Rust Build Up

Condenser Dimensions

  • Top Length (Inches): 144
  • Top Width (Inches): 144
  • Top Height (Inches): 81
  • Top Weight (LBS): 25000
  • Bottom Length (Inches): 144
  • Bottom Width (Inches): 144
  • Bottom Height (Inches): 99
  • Bottom Weight (LBS): 6000

Pump Details

  • Pump Included? Yes
  • Pump Recommended HP: 10
  • Pump Recommended Gallons per Minute (GPM): 600

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Horsepower(HP): 25
  • Motor RPM: 1800
  • Motor Voltage: 460
  • Motor Amps: 360
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 284T

Dimensions:

  • Length (Inches): 144
  • Width (Inches): 144
  • Height (Inches): 180
  • Weight (LBS): 31,000

Additional Product Details

  • Year of Manufacture: 1997
  • Spec Sheet Available: No
  • Product Purchased From: Seaboard Foods

Imeco XLP-XL-1060 Evaporative Condenser (1,060 Nominal Tons,1-25 HP Motor)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed