APV Essence Recovery System

APV Essence Recovery System

APV Essence Recovery System. Includes APV vertical column with JD Cousins U-tube coil, two Hebeler Corporation essence storage tanks, balance tank, centrifugal pumps, Rosemount flowmeter, pneumatic valves, etc. Column dimensions: 6 ft. 4 in. L x 2 ft. 3 in. W x 19 ft. H. Overall dimensions: 9 ft. L x 6 ft. 6 in. W x 7 ft. H

Product Details

  • Stock No: HGPS1028B
  • Manufacturer: APV

Plate Details

Previous Refrigerant

  • Halocarbon (Freon) Compatible: No

Motor Details

  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1) 1 hp US Motors and (1) 1 hp Emerson motor

Dimensions:

  • Length (Inches): 108
  • Width (Inches): 78
  • Height (Inches): 84

Additional Product Details

  • Year of Manufacture: 1994

APV Essence Recovery System