Crepaco Stainless Steel Deaerator- 250 Gallon
Crepaco Stainless Steel Deaerator- 250 Gallon. S/N: VH 751. Inside straight-wall dimensions: 3 ft. dia. x 5 ft. H. Manway diameter: 1 ft. 8 in. Inlets: (1) 2 in. dia. S-line, (1) 3 in. dia. S-line, (1) 4 in. dia. S-line. Outlets: (1) 6 in. dia. port. Overall dimensions: 4 ft. 2 in. L x 3 ft. 7 in. W x 9 ft. 9-1/2 in. H.
Product Details
- Stock No: 4R-177.0
- Manufacturer: Crepaco
- Serial Number: VH 751
Plate Details
Previous Refrigerant
- Halocarbon (Freon) Compatible: No
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 50
- Width (Inches): 43
- Height (Inches): 117.5