C.E. Rogers Vacuum Pan Evaporator - 35 Gallons

C.E. Rogers Vacuum Pan Evaporator - 35 Gallons

C.E. Rogers Vacuum Pan Evaporator - 35 Gallons. S/N: 17635 69. (2) 5 in. dia. sight glasses. Access to tank is provided by a 30-1/2 in. wide, 4-step stairway with side rails. Inlets/outlets: (1) 3 in. dia. bevel, (2) ¾ in. FNPT, (2) 1 in. FNPT, (2) 1 in. MNPT. Overall dimensions: 6 ft. L x 3 ft. W x 8 ft. 5 in. H.

Product Details

  • Stock No: OI224.
  • Manufacturer: C.E. Rogers
  • Serial Number: 17635 69

Plate Details

Previous Refrigerant

  • Halocarbon (Freon) Compatible: No

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 72
  • Width (Inches): 36
  • Height (Inches): 101

Additional Product Details

C.E. Rogers Vacuum Pan Evaporator - 35 Gallons

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed