Groen Vacuum Flash Chamber System

Groen Vacuum Flash Chamber System

Groen Vacuum System. Previously used as a deodorizer. Model: Flash Chamber. S/N: 83196. MAWP: 50 psi. Groen Vertical Separator- 20 Gallon, inside straight-wall dimensions: 1 ft. 5 in. dia. x 1 ft. 9 in. H, CIP sprayball-equipped. Inlets: (1) 2 in. dia. S-line fitting. Outlets: (1) 1-1/2 in. dia. S-line fittings. Media: (1) 1 in. dia. S-line fittings. Ametek shell and tube condenser. G&H positive displacement recirculation pump. 2 HP vacuum pump. Overall dimensions: 6 ft. 6 in. L x 2 ft. 6-1/2 in. W. 8 ft. 3 in. H.

Product Details

  • Stock No: G116-BC.
  • Manufacturer: Groen
  • Model: Flash Chamber
  • Serial Number: 83196

Plate Details

Previous Refrigerant

  • Halocarbon (Freon) Compatible: No

Motor Details

  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1) 2 hp Sew-Eurodrive Motor and (1) 2 hp Marathon Electric Motor

Dimensions:

  • Length (Inches): 76
  • Width (Inches): 30.5
  • Height (Inches): 99

Additional Product Details

  • Previously Used With: Previously used as a deodorizer.

Groen Vacuum Flash Chamber System

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed