APV 2-2 1/2 Centrifugal Pump (5 HP, 310 GPM Max)
APV Puma Centrifugal Pump. Model: III. SN: U2866M. Size: 2x2-1/2. Impeller diameter: 5 in. Brook Crompton Parkinson, Ltd., Motor, 5 hp, 3,420 rpm, 575 volts, 5.3 amps, 60 Hz, 3 phase. The APV Puma pump is designed for use in open work areas adjacent to dairy, food, beverage and industrial processing plant. Seal option: spring-loaded body fitted with carbon ring operating against a reversible hardened stainless steel face plate. Inlets: (1) 2-1/2 in. ACME fitting. Outlets: (1) 2 in. dia. ACME fitting. Overall dimensions: 2 ft. 4 in. L x 1 ft. 1/2 in. W x 1 ft. 3-1/2 in. H.
Product Details
- Stock No: ENDX722.1a
- Manufacturer: APV
- Model: 2-2 1/2
- Serial Number: U2866M
Pump Details
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 310
- Maximum Pressure MAWP (PSI): 90
- Impeller Diameter (inches): 5
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet 1 Size (Inches): 2.5
- Inlet/Outlet 1 Type: ACME
- Inlet/Outlet 2: Outlet
- Inlet/Outlet 2 Size (inches): 2
- Inlet/Outlet 2 Type: ACME
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Crompton Motor
- Motor Horsepower(HP): 5
- Motor RPM: 3420
- Motor Voltage: 575
- Motor Amps: 5.3
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 28
- Width (Inches): 12.5
- Height (Inches): 15.5