APV 2-1/2-2 Centrifugal Pump (1 HP)

APV 2-1/2-2 Centrifugal Pump (1 HP)

APV Puma Sanitary Centrifugal Pump. Model: 2-1/2-2. S/N: U5862. Impeller diameter: 5 in. Brook Electric motor: 5 Hp, 3450 Rpm, 440 V, 6.9 A, 60 Hz, 3 Phase. Inlets: (1) 2-1/2 in. dia. S-line fitting. Outlet: (1) 2 in. dia. S-line fitting. Overall dimensions: 2 ft. 4-1/2 in. L x 1 ft. 1/2 in. W x 1 ft. 4 in. H.

Product Details

  • Stock No: NOIP8145
  • Manufacturer: APV
  • Model: 2-1/2-2
  • Serial Number: U5862

Pump Details

  • Pump Type: Centrifugal
  • Impeller Diameter (inches): 4
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 2.5
  • Inlet/Outlet 1 Type: ACME
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 2
  • Inlet/Outlet 2 Type: ACME

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Brook
  • Motor Horsepower(HP): 1
  • Motor RPM: 3450
  • Motor Voltage: 575
  • Motor Amps: 6.9
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: L184TD

Dimensions:

  • Length (Inches): 28.5
  • Width (Inches): 12.5
  • Height (Inches): 16

Additional Product Details

APV 2-1/2-2 Centrifugal Pump (1 HP)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed