APV III Centrifugal Pump (5 HP)

APV III Centrifugal Pump (5 HP)

APV Puma Centrifugal Pump. Model: III. S/N: U1778M. Hawker Siddeley Electric Motor: 5 Hp, 3480 Rpm, 575 V, 4.9 A, 60 Hz, 3 Phase. Inlet: (1) 2 in. dia. ACME fitting. Outlet: (1) 2 in. dia. ACME fitting. Overall dimensions: 2 ft. 4 in. L x 1 ft. 1/2 in. W x 1 ft. 4-1/2 in. H.

Product Details

  • Stock No: ENDX003
  • Manufacturer: APV
  • Model: III
  • Serial Number: U1778M

Evaporator Details

Micro Panel Details

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Hawker Siddeley Motor
  • Motor Horsepower(HP): 5
  • Motor RPM: 3480
  • Motor Voltage: 575
  • Motor Amps: 4.9
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 28
  • Width (Inches): 12.5
  • Height (Inches): 16.5

Additional Product Details

APV III Centrifugal Pump (5 HP)