APV III Centrifugal Pump
APV Puma Centrifugal Pump. Model: III. S/N: U1776M. Size: 2-2. Impeller diameter: 5 in. Inlet: (1) 2 in. dia. ACME fitting. Outlet: (1) 2 in. dia. ACME fitting. Overall dimensions: 2 ft. 4-1/2 in. L x 1 ft. 1/2 in. W x 1 ft. 4 in. H.
Product Details
- Stock No: OIP127.
- Manufacturer: APV
- Model: III
- Serial Number: U1776M
Pump Details
- Pump Type: Centrifugal
- Impeller Diameter (inches): 5
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet 1 Size (Inches): 2
- Inlet/Outlet 1 Type: ACME
- Inlet/Outlet 2: Outlet
- Inlet/Outlet 2 Size (inches): 2
- Inlet/Outlet 2 Type: ACME
Previous Refrigerant
Motor Details
Dimensions:
- Length (Inches): 28.5
- Width (Inches): 12.5
- Height (Inches): 16