Goulds Centrifugal Pump (3 HP)

Goulds Centrifugal Pump (3 HP)

Goulds Sanitary Centrifugal Pump. John Crane double mechanical seals. Impeller diameter: 9 in. Baldor Industrial Motor, 3 hp, 1725 rpm, 208-230/460 V, 8.5-8.2/4.1 amps, 60 Hz, 3 phase. Inlet: (1) 2 in. dia. flanged port. Outlet: (1) 1 in. dia. flanged port. Overall dimensions: 3 ft. 9 in. L x 1 ft. 1 in. W x 1 ft. 9 in. H.

Product Details

  • Stock No: OIP156.
  • Manufacturer: Goulds

Evaporator Details

Micro Panel Details

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 3
  • Motor RPM: 1725
  • Motor Voltage: 208-230/460
  • Motor Amps: 8.5-8.2/4.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 182T

Dimensions:

  • Length (Inches): 45
  • Width (Inches): 13
  • Height (Inches): 21

Additional Product Details

Goulds Centrifugal Pump (3 HP)