Genemco sells used evaporators and box dryers including plate evaporator, single and multiple effect, Paravap, Rising Falling Film, Falling Film and Tubular Evaporators. 
 Review our inventory of used evaporators and dryers manufactured by APV, Rossi & Catelli, CE Rogers, Lakeview, and Alfa Laval. 

Click On Picture

Chemap® Ltd. Fermenter - 8 Gallons

Chemap® Ltd. Fermenter - 8 Gallons
Mfg: Chemap Model: D-4223
Stock No: SKFI085B.5 Serial No: 9-1368-30
Chemap® LTD. Fermentor. Model: D-4223. Serial No.: 9-1368-30/ Tank capacity: 8 gallons. Tank measurements: 22 in. H x 12 in. Dia. and features side sweep agitation. Capacity of jacket: 1 gallon. Vessel and jacket working pressure: 35 PSIG/vacuum. Max Working Temperature: 266F. Winkelmann electric motor: 1.5 kW, 180V. Made in Switzerland. Overall dimensions: 4 ft. 9 in. L x 3 ft. 1 in. W x 5 ft. 11 in. H.

Click here to see a video of the equipment

Click here for more information (405.6 KB)



View ALL inventory for Evaporators & Dryers.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Shell and Tube Heat Exchangers | Plate Heat Exchangers | Refrigeration Equipment | Firetube Boilers | Vacuum Pumps 
Other Categories:Homogenizers | Pumps | Stainless Steel Tanks | Heat Exchangers / HTST | Fillers 
Other Manufacturers:Evaporator Miscellaneous | Evaporator Pumps | FES Mycom Ammonia Screw Compressors | IQF Tunnels | Pasteurizing/Warming/Cooling Tunnels 

 Purchase evaporator and drying equipment from Genemco.