APV Single Effect Falling Film Evaporator

APV Single Effect Falling Film Evaporator

APV Falling Film Evaporator with vapor separator tank, and centrifugal pumps. Not included: controls, valves, product tubing, condenser, etc. Footprint: 12 ft. 3 in. Long x 4.5 ft. W (Frame), 80 in. W x 96 in. L (vessel).

Product Details

  • Stock No: CMCS01C
  • Manufacturer: APV
  • Model: FF

Evaporator Details

  • Evaporator Type: Falling Film
  • # of Effects: 1
  • Skid Mounted: No
  • Evaporator Components Included: Vapor Separator tank, Centrifugal Pumps
  • Evaporator Components Not Included: Controls, Valves, Product Tubing, Condenser, etc.

Micro Panel Details

  • Micro Control Panel Included? No

Previous Refrigerant

Motor Details

Dimensions:

  • Length (Inches): 96
  • Width (Inches): 80

Additional Product Details

APV Single Effect Falling Film Evaporator