Genemco sells used evaporators and box dryers including plate evaporator, single and multiple effect, Paravap, Rising Falling Film, Falling Film and Tubular Evaporators. 
 Review our inventory of used evaporators and dryers manufactured by APV, Rossi & Catelli, CE Rogers, Lakeview, and Alfa Laval. 

Click On Picture

APV Two Stage Falling Film Plate Evaporator

APV Two Stage Falling Film Plate Evaporator
Mfg: APV Model: FFPE
Stock No: RCCB294. Serial No: 102
APV Two Stage Falling Film Plate Evaporator. 316 Stainless plates and separators. Last running 3-A milk products. Can be re- configured to customers individual needs. The first stage has a 36 in. vertical separator and the second stage has a 55 in. vertical separator. Previously this system was run with a Roots MVR Blower (not included) and was sized to evaporate up to 23,000 pounds per hour. Boiler Requirement: approximately 2,000-5,000 lbs/hr steam (15-30PSIG). Steam requirement is only required during system startup (approx 30 minutes, when using and MVR) after which the MVR takes over and the steam boiler can be shut down. Vacuum pump requirement: approximately 5HP. Condenser requirement: (can be plate heat exchanger) approximately 700 square feet surface area.

Click here for Evaporator Manual (790.8 KB)
Click here for more pictures (3,011.5 KB)



View ALL inventory for Evaporators & Dryers.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Shell and Tube Heat Exchangers | Plate Heat Exchangers | Refrigeration Equipment | Firetube Boilers | Vacuum Pumps 
Other Categories:Homogenizers | Pumps | Stainless Steel Tanks | Heat Exchangers / HTST | Fillers 
Other Manufacturers:Evaporator Miscellaneous | Evaporator Pumps | FES Mycom Ammonia Screw Compressors | IQF Tunnels | Pasteurizing/Warming/Cooling Tunnels 

 Purchase evaporator and drying equipment from Genemco.