Genemco sells used evaporators and box dryers including plate evaporator, single and multiple effect, Paravap, Rising Falling Film, Falling Film and Tubular Evaporators. 
 Review our inventory of used evaporators and dryers manufactured by APV, Rossi & Catelli, CE Rogers, Lakeview, and Alfa Laval. 

Click On Picture

APV Single Effect Falling Film Plate Evaporator

APV Single Effect Falling Film Plate Evaporator
Mfg: APV Model: FFPE
Stock No: HDDF148.91a Serial No: 173
APV Single Effect Falling Film Plate Evaporator. Model: FFPE. S/N: 173. Last running 3-A milk products. System includes APV Falling Film Plate Evaporator, APV Horizontal Separator, and 332 sq. ft. Stainless Steel Condenser. Can be re-configured to customers individual needs. The heat exchanger plates and vapor separators are 316SS. Overall system dimensions: 17 ft. 10 in. L x 14 ft. 11 in. W x 9 ft. 8 in. H.(H12).

Click here for more information (1,096.3 KB)



View ALL inventory for Evaporators & Dryers.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Shell and Tube Heat Exchangers | Plate Heat Exchangers | Refrigeration Equipment | Firetube Boilers | Vacuum Pumps 
Other Categories:Homogenizers | Pumps | Stainless Steel Tanks | Heat Exchangers / HTST | Fillers 
Other Manufacturers:Evaporator Miscellaneous | Evaporator Pumps | FES Mycom Ammonia Screw Compressors | IQF Tunnels | Pasteurizing/Warming/Cooling Tunnels 

 Purchase evaporator and drying equipment from Genemco.