APV 2-Effect Rising/Falling Film Plate Evaporator

APV 2-Effect Rising/Falling Film Plate Evaporator

APV Two Effect Rising/Falling Film Plate Evaporator. Model: P-E. S/N: 1247 and 1248. All product contact surfaces are 316 stainless steel including heat exchanger plates, vapor separators, pumps, vapor and product tubing. Inlets: (2) 2 in. dia. ACME fittings (product), (1) 4 in. W x 30 in. H steam port. Outlets: (1) 2 in. dia. condensate port, (1) 21 in. W x 10 ½ in. H vapor port. Overall dimensions: 5 ft. 8 in. L x 2 ft. 11 in. W x 8 ft. 7 in. H. Second Effect Horizontal Separator -125 Gallon. S/N: 20427, vacuum: 28.54 in. Hg. Inlets: (1) 2 in. dia. port (sprayball), (1) 21 in. W x 10 ½ in. H vapor port. Outlets: (1) 4 in. dia. ACME fitting, (1) 10 in. dia. vapor pipe. Overall dimensions: 5 ft. L x 4 ft. 5 in. W x 6 ft. 6 in. H.

Product Details

  • Stock No: 2500.CI01C.
  • Manufacturer: APV
  • Model: P-E
  • Serial Number: 1247 and 1248

Evaporator Details

  • Evaporator Type: Rising/Falling Film
  • # of Effects: 2
  • Metal Types: 316 Stainles Steel
  • Skid Mounted: No
  • Evaporator Components Included: Heat exchanger plates, vapor separators, pumps, vapor and product tubing,Second Effect Horizontal Separator -125 Gallon, vacuum.

Micro Panel Details

  • Micro Control Panel Included? No

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 60
  • Width (Inches): 53
  • Height (Inches): 78

Additional Product Details

APV 2-Effect Rising/Falling Film Plate Evaporator